Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Abrasives Coated QCRK Disc, CRGA, 2", Type R, Grit 80 A016256

Coated QCRK Disc, CRGA, 2", Type R, Grit 80 (Discontinued)

  • Mfr # A016256
  • Zoro # G0868058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A016256
Zoro #
G0868058
UPC #
742577478164
Country of Origin
Germany

Details

Item
Quick Change Disc
Abrasive Material
Ceramic
Grit
80
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester

Description

Coated QCRK Disc,CRGA,2 In.,Type R,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.