Coated QCRK Disc, CRGA, 2", Type S, Grit 36
Mfr # A016797
Zoro # G0868362
product price: $1.35
/eaSold in multiples of 100 for $135.00
Key Features
Abrasive Material
Ceramic
Grit
36
Series
Shur-Kut; Rigid-Kut
Abrasive Type
Coated
Backing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A016797
Zoro #
G0868362
UPC #
742577478010
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Abrasive Material
Ceramic
Grit
36
Series
Shur-Kut; Rigid-Kut
Abrasive Type
Coated
Backing Material
Polyester
Quick Change System
Type S
Backing Weight
X
Description
Coated QCRK Disc,CRGA,2 In.,Type S,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.