Zoro Homepage

Coated QCRK Disc, CRGA, 3", Type R, Grit 60

  • Mfr # A017290

  • Zoro # G0868082


product price: $1.45
/ea
Sold in multiples of 100 for $145.00

Key Features

Abrasive Material
Ceramic
Series
Shur-Kut; Rigid-Kut
Abrasive Type
Coated
Backing Material
Polyester
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A017290
Zoro #
G0868082
UPC #
742577478218
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Abrasive Material
Ceramic
Grit
60
Series
Shur-Kut; Rigid-Kut
Abrasive Type
Coated
Backing Material
Polyester

Description

Coated QCRK Disc,CRGA,3 In.,Type R,Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.