Zoro Homepage

Condition Disc, A/O Coarse, 5", 7/8" Hole

  • Mfr # A018770

  • Zoro # G0861931


product price: $4.95
/ea
Sold in multiples of 20 for $99.00

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Overall Diameter
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A018770
Zoro #
G0861931
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
5

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven

Description

Condition Disc,A/O Coarse,5 In.,7/8 In. Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.