Condition Duplex Wheel, AO, 6x2x1, Grit 120
Mfr # A009154
Zoro # G0864287
product price: $57.35
/eaSold in multiples of 5 for $286.75
Key Features
Width
2"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A009154
Zoro #
G0864287
UPC #
742577104308
Country of Origin
United States
Dimensions
Width
2"
Arbor Hole Size
1"
Diameter
6"
Details
Item
Unmounted Duplex Wheel
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Very Fine
Abrasive Type
Non-Woven
Mounting Type
Arbor Hole
Max RPM
3,400 rpm
Series
Shur-Brite
Description
Condition Duplex Wheel,AO,6x2x1,Grit 120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.