Condition Duplex Wheel, A/O, 6x2x1, Grit 80
Mfr # A009152
Zoro # G0864302
product price: $51.35
/eaSold in multiples of 5 for $256.75
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Grit
80
Series
Shur-Brite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A009152
Zoro #
G0864302
UPC #
00742577104292
Country of Origin
Germany
Dimensions
Overall Diameter
6
Flap Width
2
Details
Item
Unmounted Duplex Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Grit
80
Series
Shur-Brite
Mounting Type
Arbor Hole
Backing Weight
X
Backing Material
Cotton
Description
Condition Duplex Wheel,A/O,6x2x1,Grit 80
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.