Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condition HD Satin Disc, A/O VF, 6"

  • Mfr # A017633

  • Zoro # G0861012


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Shur-Brite
Abrasive Type
Non-Woven
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A017633
Zoro #
G0861012
UPC #
742577171249
Country of Origin
United Kingdom

Dimensions

Overall Diameter
6 in

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Shur-Brite
Abrasive Type
Non-Woven

Description

Condition HD Satin Disc,A/O VF,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.