Condition QC Disc, A/O Coarse, 3", Type S
Mfr # A017904
Zoro # G0860662
product price: $3.15
/eaSold in multiples of 50 for $157.50
Key Features
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A017904
Zoro #
G0860662
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Backing Material
Nylon
Quick Change System
Type S
Description
Condition QC Disc,A/O Coarse,3 In.,Type S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.