Condition QC Disc, A/O Coarse, 4", Type R
Mfr # A018417
Zoro # G0861137
product price: $4.15
/eaSold in multiples of 25 for $103.75
Key Features
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A018417
Zoro #
G0861137
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
4 in
Details
Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Backing Material
Nylon
Description
Condition QC Disc,A/O Coarse,4 In.,Type R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.