Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condition QC Disc, XE A/O Med, 3", Type R

  • Mfr # A017973

  • Zoro # G0860750


product price: $3.15
/ea
Sold in multiples of 50 for $157.50

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Shur-Brite
Abrasive Type
Non-Woven
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A017973
Zoro #
G0860750
UPC #
742577404231
Country of Origin
Italy

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Shur-Brite
Abrasive Type
Non-Woven
Backing Material
Nylon

Description

Condition QC Disc,XE A/O Med,3 In.,Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.