Zoro Homepage

Condition QC Satin Disc, AO Med, 3", Type S

  • Mfr # A017437

  • Zoro # G0860443


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Shur-Brite
Abrasive Type
Non-Woven
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A017437
Zoro #
G0860443
UPC #
742577105169
Country of Origin
United Kingdom

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Shur-Brite
Abrasive Type
Non-Woven
Backing Material
Nylon

Description

Condition QC Satin Disc,AO Med,3 In.,Type S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.