Condition QC Satin Disc, A/O VF, 2", Type S
Mfr # A017345
Zoro # G0861478
product price: $1.79
/eaSold in multiples of 100 for $179.00
Key Features
Abrasive Material
Aluminum Oxide
Series
Shur-Brite
Abrasive Type
Non-Woven
Overall Diameter
2 in
Quick Change System
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A017345
Zoro #
G0861478
UPC #
742577465904
Country of Origin
Mexico
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Shur-Brite
Abrasive Type
Non-Woven
Quick Change System
TS
Backing Material
Nylon
Description
Condition QC Satin Disc,A/O VF,2 In.,Type S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.