Condition Satin Disc, A/O Fine, 3", Type R
Mfr # A018006
Zoro # G0861353
product price: $3.19
/eaSold in multiples of 50 for $159.50
Key Features
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Shur-Brite
Abrasive Type
Non-Woven
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A018006
Zoro #
G0861353
UPC #
742577388616
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Shur-Brite
Abrasive Type
Non-Woven
Quick Change System
TR
Backing Material
Nylon
Description
Condition Satin Disc,A/O Fine,3 In.,Type R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.