Zoro Homepage

Condition Satin Disc, A/O Med, 6", 1/2"Hole

  • Mfr # A018470

  • Zoro # G0861189


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Shur-Brite
Abrasive Type
Non-Woven
Overall Diameter
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A018470
Zoro #
G0861189
UPC #
742577259138
Country of Origin
United Kingdom

Dimensions

Overall Diameter
6

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Shur-Brite
Abrasive Type
Non-Woven

Description

Condition Satin Disc,A/O Med,6 In.,1/2 In.Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.