Zoro Homepage

Condition Satin Roll, A/O Fine, 6"x30"

  • Mfr # A020934

  • Zoro # G0864180


product price: $80.99
/ea
Sold in multiples of 61 for $4,940.39
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Overall Width
6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A020934
Zoro #
G0864180
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
6 in.

Details

Item
Satin Finishing Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine

Description

Condition Satin Roll,A/O Fine,6 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.