Zoro Homepage

Condition Satin Roll, A/O VF, 4"x30"

  • Mfr # A008211

  • Zoro # G0864153


product price: $49.69
/ea
Sold in multiples of 2 for $99.38

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Color
Maroon
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A008211
Zoro #
G0864153
UPC #
742577305392
Country of Origin
United Kingdom

Dimensions

Overall Width
4 in

Details

Item
Satin Finishing Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Color
Maroon

Description

Condition Satin Roll,A/O VF,4 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.