Zoro Homepage

Condition Satin Roll, S/C UF 4"x30"

  • Mfr # A008213

  • Zoro # G0864129


product price: $59.69
/ea
Sold in multiples of 2 for $119.38

Key Features

Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Ultra Fine
Color
Gray
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A008213
Zoro #
G0864129
UPC #
742577305408
Country of Origin
United Kingdom

Dimensions

Overall Width
4 in

Details

Item
Satin Finishing Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Ultra Fine
Color
Gray

Description

Condition Satin Roll,S/C UF 4 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.