Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conditioning Disc, A/O Coarse, 5", H/L, EP

  • Mfr # A018757

  • Zoro # G0862220


product price: $4.89
/ea
Sold in multiples of 20 for $97.80

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Overall Diameter
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A018757
Zoro #
G0862220
UPC #
742577515432
Country of Origin
United Kingdom

Dimensions

Overall Diameter
5

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven

Description

Conditioning Disc,A/O Coarse,5 In.,H/L,EP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.