Conditioning Disc, A/O Med, 4", Hook/Loop, 4" Dia, No Hole, Aluminum Oxide, 100 to 120 Grit

  • Mfr # A006687

  • Zoro # G0861983


product price: $3.85
/ea
Sold in multiples of 40 for $154.00

Key Features

Disc Diameter
4"
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
100 to 120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A006687
Zoro #
G0861983
UPC #
-
Country of Origin
Italy

Dimensions

Disc Diameter
4"

Details

Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
100 to 120
Abrasive Type
Surface Conditioning, Non-Woven Abrasive
Item
Conditioning Disc,A/O Med,4",Hook/Loop

Description

Conditioning Disc,A/O Med,4 In.,Hook/Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.