Conditioning Disc, A/O Med, 5", Hook/Loop, 5" Dia, No Hole, Aluminum Oxide, 100 to 120 Grit

  • Mfr # A018489

  • Zoro # G0861843


product price: $4.15
/ea
Sold in multiples of 40 for $166.00

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
100 to 120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A018489
Zoro #
G0861843
UPC #
-
Country of Origin
Italy

Dimensions

Disc Diameter
5"

Details

Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
100 to 120
Abrasive Type
Surface Conditioning, Non-Woven Abrasive
Item
Conditioning Disc,A/O Med,5",Hook/Loop

Description

Conditioning Disc,A/O Med,5 In.,Hook/Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products