Conditioning Disc, A/O VF, 4", Hook/Loop, 4" Dia, No Hole, Aluminum Oxide, 180 to 220 Grit
Mfr # A018277
Zoro # G0861992
product price: $4.19
/ea
Sold in multiples of 40 for $167.60
Key Features
Disc Diameter
4"
Vacuum Hole Design
No Hole
Grade
VFN
Abrasive Material
Aluminum Oxide
Abrasive Type
Surface Conditioning, Non-Woven Abrasive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A018277
Zoro #
G0861992
UPC #
-
Country of Origin
Italy
Dimensions
Disc Diameter
4"
Details
Vacuum Hole Design
No Hole
Grade
VFN
Abrasive Material
Aluminum Oxide
Grit
180 to 220
Abrasive Type
Surface Conditioning, Non-Woven Abrasive
Item
Conditioning Disc,A/O VF,4",Hook/Loop
Description
Conditioning Disc,A/O VF,4 In.,Hook/Loop
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.