Conditioning QC Disc, A/O Med, 1.5", Type R
Mfr # A015926
Zoro # G0860601
product price: $1.25
/eaSold in multiples of 100 for $125.00
Key Features
Abrasive Material
Aluminum Oxide
Series
Shur-Brite
Abrasive Type
Non-Woven
Quick Change System
TR
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A015926
Zoro #
G0860601
UPC #
742577105510
Country of Origin
United Kingdom
Details
Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Shur-Brite
Abrasive Type
Non-Woven
Quick Change System
TR
Backing Material
Nylon
Description
Conditioning QC Disc,A/O Med,1.5 In.,Type R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.