Zoro Homepage

Conditioning QC Disc, A/O Med, 2", Type S

  • Mfr # A016834

  • Zoro # G0860592


product price: $1.65
/ea
Sold in multiples of 100 for $165.00

Key Features

Abrasive Material
Aluminum Oxide
Series
Shur-Brite
Abrasive Type
Non-Woven
Backing Material
Nylon
Quick Change System
Type S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A016834
Zoro #
G0860592
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Shur-Brite
Abrasive Type
Non-Woven
Backing Material
Nylon
Quick Change System
Type S

Description

Conditioning QC Disc,A/O Med,2 In.,Type S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.