Zoro Homepage

Conditioning QC Disc, A/O Med, 3", Type S

  • Mfr # A017837

  • Zoro # G0860647


product price: $2.45
/ea
Sold in multiples of 50 for $122.50

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Shur-Brite
Abrasive Type
Non-Woven
Backing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A017837
Zoro #
G0860647
UPC #
742577105480
Country of Origin
United Kingdom

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Shur-Brite
Abrasive Type
Non-Woven
Backing Material
Nylon

Description

Conditioning QC Disc,A/O Med,3 In.,Type S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.