Disc Wheel, No Arbor Arbor Hole Size, Aluminum Oxide
Mfr # A018069
Zoro # G0864740
product price: $3.39
/eaSold in multiples of 40 for $135.60
Key Features
Diameter
1"
Width
3/8"
Mounting Type
1/8" Shank
Arbor Hole Size
No Arbor
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A018069
Zoro #
G0864740
UPC #
742577466307
Country of Origin
United Kingdom
Dimensions
Diameter
1"
Width
3/8"
Arbor Hole Size
No Arbor
Details
Item
Disc Wheel
Mounting Type
1/8" Shank
Abrasive Material
Aluminum Oxide
Grade
Coarse
Max RPM
13,000 rpm
Series
Shur-Brite
Abrasive Type
Non-Woven
Description
Satin Disc Wheel,A/O Coarse,1x3/8x1/8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.