Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Disc, CRGA, 4.5"x5/8-11, T27, Grit 60

  • Mfr # A009519

  • Zoro # G0881008


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Ceramic
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A009519
Zoro #
G0881008
UPC #
742577483212
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
4-1/2"

Details

Item
Flap Disc,CRGA,4.5"x5/8-11,T27,Grit 60
Flap Disc Type
Type 27
Abrasive Material
Ceramic
Grit
60
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Disc Type
Type 27

Description

Flap Disc,CRGA,4.5 In.x5/8-11,T27,Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.