Zoro Homepage

Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 60

  • Mfr # A009482

  • Zoro # G0880822


product price: $8.39
/ea
Sold in multiples of 20 for $167.80

Key Features

Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A009482
Zoro #
G0880822
UPC #
742577358886
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
4-1/2"

Details

Item
Flap Disc,ZircHD,4.5"x7/8,T27,Grit 60
Flap Disc Type
Type 27
Abrasive Material
Zirconia
Grit
60
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Disc Type
Type 27

Description

Flap Disc,ZircHD,4.5 In.x7/8,T27,Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.