Zoro Homepage

Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40

  • Mfr # A009446

  • Zoro # G0880947


product price: $6.79
/ea
Sold in multiples of 20 for $135.80

Key Features

Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A009446
Zoro #
G0880947
UPC #
742577349822
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Disc Dia.
4-1/2"
Mounting Size
7/8"

Details

Item
Flap Disc,ZircSD,4.5"x7/8,T27,Grit 40
Flap Disc Type
Type 27
Abrasive Material
Zirconia
Grit
40
Maximum Operating Speed
13,300 RPM
Disc Type
Type 27
Operating Speed (RPM)
13300 RPM

Description

Flap Disc,ZircSD,4.5 In.x7/8,T27,Grit 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.