Zoro Homepage

Flap Mop Mtd, 2.5x1.5x1/4, A/O, Grit 320

  • Mfr # A009546

  • Zoro # G0874653


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
Shur-Kut
Mounting Type
1/4" Shank
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A009546
Zoro #
G0874653
UPC #
742577289531
Country of Origin
Germany

Dimensions

Shank Size
1/4
Flap Width
1 1/2
Overall Diameter
2 1/2

Details

Item
Flap Mop
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
320
Series
Shur-Kut
Mounting Type
1/4" Shank
Backing Weight
X
Backing Material
Cotton

Description

Flap Mop Mtd,2.5x1.5x1/4,A/O,Grit 320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.