Zoro Homepage

Flap Mop Mtd, 2x1x1/4, A/O, Grit 240

  • Mfr # A009531

  • Zoro # G0874647


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
Shur-Kut
Mounting Type
1/4" Shank
Shank Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A009531
Zoro #
G0874647
UPC #
742577289692
Country of Origin
United States

Dimensions

Shank Size
1/4
Flap Width
1
Overall Diameter
2

Details

Item
Flap Mop
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
240
Series
Shur-Kut
Mounting Type
1/4" Shank
Backing Weight
X
Backing Material
Cotton

Description

Flap Mop Mtd,2x1x1/4,A/O,Grit 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.