Zoro Homepage

Flap Mop Mtd, 3x2x1/4, A/O, Grit 320

  • Mfr # A009572

  • Zoro # G0874662


product price: $26.35
/ea
Sold in multiples of 5 for $131.75

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
320
Series
Shur-Kut
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A009572
Zoro #
G0874662
UPC #
742577289562
Country of Origin
Germany

Dimensions

Shank Size
1/4
Overall Diameter
3
Flap Width
2

Details

Item
Flap Mop
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
320
Series
Shur-Kut
Mounting Type
1/4" Shank
Backing Weight
X
Backing Material
Cotton
Maximum Operating Speed
9600 revolutions per minute

Description

Flap Mop Mtd,3x2x1/4,A/O,Grit 320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.