Flap Wheel, 3/4x3/4x1/8, A/O, Grit 120
Mfr # A010029
Zoro # G0873369
product price: $6.15
/eaSold in multiples of 20 for $123.00
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Series
Shur-Kut
Mounting Type
1/8" Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A010029
Zoro #
G0873369
UPC #
742577248224
Country of Origin
Germany
Dimensions
Shank Size
1/8 in
Overall Diameter
3/4 in
Details
Item
Mounted Mini Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Series
Shur-Kut
Mounting Type
1/8" Shank
Backing Weight
X
Backing Material
Cotton
Description
Flap Wheel,3/4x3/4x1/8,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.