Flap Wheel, 5/8x5/8x1/8, A/O, Grit 120
Mfr # A009412
Zoro # G0873271
product price: $4.85
/eaSold in multiples of 20 for $97.00
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
Shur-Kut
Mounting Type
1/8" Shank
Flap Width
5/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A009412
Zoro #
G0873271
UPC #
742577248071
Country of Origin
Germany
Dimensions
Flap Width
5/8
Shank Size
1/8
Overall Diameter
5/8
Details
Item
Mini Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Series
Shur-Kut
Mounting Type
1/8" Shank
Backing Material
Cotton
Backing Weight
X
Description
Flap Wheel,5/8x5/8x1/8,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.