Flap Wheel Mandrel 1-1/2 x 1 x 1/4 Aluminum Oxide Medium
- Mfr # 10114
- Zoro # G306381787
product price:Â
$
87.99
/pk of 10, $8.80/ea
Sold in multiples of 2Â pks for
$175.98
Key Features
Shank Size
1/4 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
60
Backing Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10114
- Zoro #
- G306381787
- UPC #
- 74257710114
- Country of Origin
- Netherlands
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Grit
- 60
- Backing Material
- Cotton
- Backing Weight
- X
Dimensions
- Shank Size
- 1/4 in
Description
Superior abrasives 10114 flap wheel mandrel 1-1/2 x 1 x 1/4 aluminum oxide medium coated abrasives flap wheel mandrel mount aluminum oxide diameter 1-1/2" height 1" mandrel diameter 1/4" x-weight grit 60
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.