Shop SUPERIOR ABRASIVES
See all product information
Create Account
Flap Wheel Mandrel 3/8 x 3/8 x 1/8 Aluminum Oxide Fine
- Mfr # 24802
- Zoro # G106381895
product price:Â
$
118.99
/pk of 10, $11.90/ea
Free Shipping & Returns
Key Features
Shank Size
8-Jan
Overall Diameter
8-Mar
Abrasive Material
Aluminum Oxide
Grit
120
Backing Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24802
- Zoro #
- G106381895
- UPC #
- 74257724802
- Country of Origin
- Germany
- Abrasive Material
- Aluminum Oxide
- Grit
- 120
- Backing Material
- Cotton
- Backing Weight
- X
Dimensions
- Shank Size
- 8-Jan
- Overall Diameter
- 8-Mar
Description
Superior abrasives 24802 flap wheel mandrel 3/8 x 3/8 x 1/8 aluminum oxide fine coated abrasives mini flap wheel mandrel mount aluminum oxide diameter 3/8" height 3/8" mandrel diameter 1/8" x-weight grit 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.