Shop SUPERIOR ABRASIVES
See all product information
Create Account
Flap Wheel Mandrel 3/8 x 3/8 x 1/8 Aluminum Oxide Medium
- Mfr # 24791
- Zoro # G906381903
product price:Â
$
120.99
/pk of 10, $12.10/ea
Free Shipping & Returns
Key Features
Shank Size
1/8 in
Overall Diameter
8-Mar
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24791
- Zoro #
- G906381903
- UPC #
- 74257724791
- Country of Origin
- Germany
Dimensions
- Shank Size
- 1/8 in
- Overall Diameter
- 8-Mar
Details
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Medium
- Grit
- 80
- Backing Material
- Cotton
- Backing Weight
- X
Description
Superior abrasives 24791 flap wheel mandrel 3/8 x 3/8 x 1/8 aluminum oxide medium coated abrasives mini flap wheel mandrel mount aluminum oxide diameter 3/8" height 3/8" mandrel diameter 1/8" x-weight grit 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.