Flap Wheel Mtd, 1.5x1/2x1/4, A/O, Grit 120
Mfr # A009969
Zoro # G0874577
product price: $3.99
/ea
Sold in multiples of 30 for $119.70
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
Shur-Kut
Mounting Type
1/4" Shank
Flap Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A009969
Zoro #
G0874577
UPC #
742577101109
Country of Origin
Netherlands
Dimensions
Flap Width
1/2 in
Shank Size
1/4 in
Details
Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Series
Shur-Kut
Mounting Type
1/4" Shank
Backing Weight
X
Backing Material
Cotton
Description
Flap Wheel Mtd,1.5x1/2x1/4,A/O,Grit 120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.