Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Wheel Mtd, 1.5x1/2x1/4, A/O, Grit 80

  • Mfr # A009968

  • Zoro # G0874559


product price: $4.59
/ea
Sold in multiples of 30 for $137.70

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
Shur-Kut
Mounting Type
1/4" Shank
Flap Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A009968
Zoro #
G0874559
UPC #
742577101093
Country of Origin
Netherlands

Dimensions

Flap Width
1/2 in
Shank Size
1/4 in

Details

Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
80
Series
Shur-Kut
Mounting Type
1/4" Shank
Backing Weight
X
Backing Material
Cotton

Description

Flap Wheel Mtd,1.5x1/2x1/4,A/O,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.