Flap Wheel Mtd, 2x1/2x1/4-20, A/O, Grit 60
Mfr # A018939
Zoro # G0874008
product price: $4.59
/eaSold in multiples of 20 for $91.80
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
Shur-Kut
Mounting Type
1/4"-20 Threaded Shank
Overall Diameter
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A018939
Zoro #
G0874008
UPC #
742577101772
Country of Origin
United States
Dimensions
Overall Diameter
2
Shank Size
1/4 20
Flap Width
1/2
Details
Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
60
Series
Shur-Kut
Mounting Type
1/4"-20 Threaded Shank
Backing Weight
X
Backing Material
Cotton
Description
Flap Wheel Mtd,2x1/2x1/4-20,A/O,Grit 60
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.