Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Abrasives Flap Wheel Mtd, 2x1/2x1/4, A/O, Grit 60 A009984

Flap Wheel Mtd, 2x1/2x1/4, A/O, Grit 60 (Discontinued)

  • Mfr # A009984
  • Zoro # G0873831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A009984
Zoro #
G0873831
UPC #
742577101185
Country of Origin
Netherlands

Details

Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
60
Series
Shur-Kut
Mounting Type
1/4" Shank

Description

Flap Wheel Mtd,2x1/2x1/4,A/O,Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.