Zoro Homepage

Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 80

  • Mfr # A010043

  • Zoro # G704390329


product price: $7.25
/ea
Sold in multiples of 20 for $145.00

Key Features

Backing Weight
X
Abrasive Material
Aluminum Oxide
Shank Size
1/4
Grit
80
Overall Diameter
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A010043
Zoro #
G704390329
UPC #
-
Country of Origin
Spain

Dimensions

Shank Size
1/4
Overall Diameter
3
Flap Width
1/2

Details

Item
Flap Wheel Mtd,3x1/2x1/4,A/O,Grit 80
Backing Weight
X
Abrasive Material
Aluminum Oxide
Grit
80
Backing Material
Cotton

Description

Flap Wheel Mtd,3x1/2x1/4,A/O,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.