Flap Wheel Unmount, 6x1x1, A/O, Grit 40
Mfr # A009114
Zoro # G0873560
product price: $30.99
/eaSold in multiples of 5 for $154.95
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
Shur-Kut
Mounting Type
Arbor Hole
Flap Width
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A009114
Zoro #
G0873560
UPC #
742577262893
Country of Origin
Germany
Dimensions
Flap Width
1
Overall Diameter
6
Details
Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
40
Series
Shur-Kut
Mounting Type
Arbor Hole
Backing Material
Cotton
Backing Weight
X
Description
Flap Wheel Unmount,6x1x1,A/O,Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.