Zoro Homepage

Flap Wheel Unmount, 6x2x1, A/O, Grit 80

  • Mfr # A008354

  • Zoro # G0873700


product price: $51.15
/ea
Sold in multiples of 5 for $255.75

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
80
Series
Shur-Kut
Mounting Type
Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A008354
Zoro #
G0873700
UPC #
742577263074
Country of Origin
Italy

Dimensions

Flap Width
2
Overall Diameter
6

Details

Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
80
Series
Shur-Kut
Mounting Type
Arbor Hole
Backing Weight
X
Backing Material
Cotton
Maximum Operating Speed
5700 revolutions per minute

Description

Flap Wheel Unmount,6x2x1,A/O,Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.