Zoro Homepage

Goblet Wheel Mtd, A/O Med, 2x2x1/4

  • Mfr # A020673

  • Zoro # G0864950


product price: $36.39
/ea
Sold in multiples of 3 for $109.17

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Series
Shur-Brite
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A020673
Zoro #
G0864950
UPC #
742577306085
Country of Origin
United Kingdom

Dimensions

Shank Size
1/4 in

Details

Item
Goblet
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Series
Shur-Brite
Mounting Type
1/4" Shank

Description

Goblet Wheel Mtd,A/O Med,2x2x1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.