Zoro Homepage

Goblet Wheel Refill, A/O Med, 2x2x1/4

  • Mfr # A019746

  • Zoro # G0864558


product price: $10.69
/ea
Sold in multiples of 9 for $96.21

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Shur-Brite
Mounting Type
Arbor Hole
Overall Diameter
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A019746
Zoro #
G0864558
UPC #
742577306122
Country of Origin
United Kingdom

Dimensions

Overall Diameter
2

Details

Item
Goblet
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Series
Shur-Brite
Mounting Type
Arbor Hole

Description

Goblet Wheel Refill,A/O Med,2x2x1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.