Mount Duplex Wheel, A/O, 3x1x1/4, Grit 80
Mfr # A008584
Zoro # G0864549
product price: $14.59
/eaSold in multiples of 10 for $145.90
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
80
Series
Shur-Brite
Mounting Type
1/4" Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A008584
Zoro #
G0864549
UPC #
742577104674
Country of Origin
United States
Dimensions
Overall Diameter
3
Shank Size
1/4
Flap Width
1
Details
Item
Mounted Duplex Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
80
Series
Shur-Brite
Mounting Type
1/4" Shank
Description
Mount Duplex Wheel,A/O,3x1x1/4,Grit 80
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.