Paper Sheets, 9"x11", S/C, Grit 100
Mfr # A006916
Zoro # G0879772
product price: $0.99
/eaSold in multiples of 100 for $99.00
Key Features
Backing Material
Paper
Width
9"
Length
11"
Series
Shur-Kut
Backing Weight
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A006916
Zoro #
G0879772
UPC #
742577213062
Country of Origin
Mexico
Dimensions
Width
9"
Length
11"
Details
Item
Waterproof Paper Sheet
Grit
100
Backing Material
Paper
Series
Shur-Kut
Backing Weight
C
Abrasive Material
Silicon Carbide
Description
Paper Sheets,9 In.x11 In.,S/C,Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.