Zoro Homepage

Paper Sheets, 9"x11", S/C, Grit 180

  • Mfr # A006909

  • Zoro # G0879109


product price: $0.88
/ea
Sold in multiples of 150 for $132.00

Key Features

Backing Material
Paper
Width
9"
Length
11"
Series
Shur-Kut
Backing Weight
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A006909
Zoro #
G0879109
UPC #
742577121602
Country of Origin
Mexico

Dimensions

Width
9"
Length
11"

Details

Item
Waterproof Paper Sheet
Grit
180
Backing Material
Paper
Series
Shur-Kut
Backing Weight
C
Abrasive Material
Silicon Carbide

Description

Paper Sheets,9 In.x11 In.,S/C,Grit 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.