Paper Sheets, 9"x11", S/C, Grit 400
Mfr # A006901
Zoro # G0879687
product price: $0.97
/eaSold in multiples of 150 for $145.50
Key Features
Backing Material
Paper
Width
9"
Length
11"
Series
Shur-Kut
Backing Weight
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A006901
Zoro #
G0879687
UPC #
742577121640
Country of Origin
Mexico
Dimensions
Width
9"
Length
11"
Details
Item
Waterproof Paper Sheet
Grit
400
Backing Material
Paper
Series
Shur-Kut
Backing Weight
A
Abrasive Material
Silicon Carbide
Description
Paper Sheets,9 In.x11 In.,S/C,Grit 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.