Paper Sheets, 9"x11", S/C, Grit 600, PK50
Mfr # A006903
Zoro # G0879553
product price: $0.98
/pk 50, $0.02/eaSold in multiples of 150 for $147.00
Key Features
Backing Material
Paper
Width
9"
Length
11"
Series
Shur-Kut
Backing Weight
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A006903
Zoro #
G0879553
UPC #
742577121664
Country of Origin
Mexico
Dimensions
Width
9"
Length
11"
Details
Item
Waterproof Paper Sheet
Grit
600
Backing Material
Paper
Series
Shur-Kut
Backing Weight
A
Abrasive Material
Silicon Carbide
Description
Paper Sheets,9 In.x11 In.,S/C,Grit 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.